Manual Hydraulic Pump Units

  • Mfr # P59L-1500G

  • Zoro # G422761081


product price:  $3,685.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P59L-1500G
Zoro #
G422761081
UPC #
662536784382
Country of Origin
United States

Description

Manual Hydraulic Pump Units, Reservoir Capacity 67.1 cu in, Connection Size 3/4 in, Number of Stages 2, Pressure 1st Stage - Maximum 300 psi, Pressure 2nd Stage - Maximum 21,750 psi, Displacement per Stroke 1st Stage 0.68 cu in, Displacement per Stroke 2nd Stage 0.05 cu in, Handle Effort - Maximum 72 lb, Housing Material Aluminum, Connection Type UNF, Cylinder Compatibility Single Acting, Overall Height 7.2 in, Overall Length 28.3 in, Overall Width 5.5 in, Reservoir Material Anodized Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.