New- C Clamp Frames for Hydraulic Rams
- Mfr # CC5
- Zoro # G822784956
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Includes Cylinder
Cylinder Not Included
Compatible Manufacturer Part Number
309874, 350144
Frame Material
Forged Steel
Thread Type
1 1/2" - 16 UN
Frame Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC5
- Zoro #
- G822784956
- UPC #
- 662536195577
- Country of Origin
- United States
Dimensions
- Frame Width
- 3 in
- Throat Depth
- 3 3/4 in
Details
- Includes Cylinder
- Cylinder Not Included
- Compatible Manufacturer Part Number
- 309874, 350144
- Frame Material
- Forged Steel
- Thread Type
- 1 1/2" - 16 UN
- Item
- New- C Clamp Frames for Hydraulic Rams
- Clamping Force
- 5 ton
- Frame Finish
- Powder Coat
- Jaw Opening - Maximum
- 7 31/100 in
- Frame Color
- Orange
- Product Type
- Hydraulic Ram C-Clamp
Description
New- C Clamp Frames for Hydraulic Rams
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.