Shop POWER TEAM
See all product information
Create Account
Parts/Accessories for Hydraulic Presses
- Mfr # 420062
- Zoro # G622761171
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Compatible Product Type
Spring Return Cylinder
Product Type
Support Base
Overall Length
7 in
Compatible Manufacturer Model Number
C10CC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420062
- Zoro #
- G622761171
- UPC #
- 662536216692
- Country of Origin
- United States
- Compatible Product Type
- Spring Return Cylinder
- Product Type
- Support Base
- Item
- Parts & Accessories for Hydraulic Presses
- Compatible Manufacturer Model Number
- C10CC
- Compatible with Manufacturer Model Number
- C10CC
- For Manufacturer Part Number
- C10CC
- Compatible with Mfr. Model Number
- C10CC
- Compatible Manufacturer Part Number
- C10CC
Dimensions
- Overall Height
- 5 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Parts/Accessories for Hydraulic Presses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.