Shop POWER TEAM
See all product information
Create Account
SPX TERMINAL, RING TONGUE 16-22 AWG .25
Mfr # 19368
Zoro # G709114876
product price:Â
$
17.95
/ea
Key Features
Stud Size
1/4 in
Terminal Shape
Standard Ring Tongue
Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19368
- Zoro #
- G709114876
- UPC #
- 662536055567
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 16 AWG
- Stud Size
- 1/4 in
- Minimum Wire Size
- 22 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.