Straight Fitting, 3/8", NPTF
- Mfr # 9680
- Zoro # G211381377
product price:Â
$
34.99
/ea
Key Features
Connection Gender Side A
Female
Connection Side A
3/8 in
Compatible Manufacturer Model Number
9042DG, 9042DG1500
Connection Type Side B
NPTF
Connection Size Side B
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9680
- Zoro #
- G211381377
- UPC #
- 662536210300
- Country of Origin
- United States
- Connection Gender Side A
- Female
- Connection Side A
- 3/8 in
- Compatible Manufacturer Model Number
- 9042DG, 9042DG1500
- Connection Type Side B
- NPTF
- Connection Type Side A
- NPTF
- Compatible with Brand
- Hydraulic Technologies USA
- Connection Gender Side B
- Female
- Product Type
- Straight Fitting
- Item
- Straight Fitting
- Compatible Product Type
- Digital Pressure Gauge
Dimensions
- Connection Size Side B
- 3/8 in
Description
Fitting, Str 3/8 Nptf F X 3/8 Nptf F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.