Straight Fitting, 3/8", NPTF
- Mfr # 9682
- Zoro # G611381373
product price:Â
$
22.15
/ea
Key Features
Connection Gender Side A
Male
Connection Type Side A
NPTF
Length
1.6875 in
Connection Side A
3/8 in
Connection Gender Side B
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9682
- Zoro #
- G611381373
- UPC #
- 662536210324
- Country of Origin
- United States
- Connection Gender Side A
- Male
- Connection Type Side A
- NPTF
- Connection Side A
- 3/8 in
- Connection Gender Side B
- Male
- Connection Type Side B
- NPTF
- Product Type
- Straight Fitting
- Item
- Straight Fitting
- Compatible with Brand
- Hydraulic Technologies USA
- Compatible Manufacturer Model Number
- 9042DG, 9042DG1500
- Compatible Product Type
- Digital Pressure Gauge
Dimensions
- Length
- 1.6875 in
- Connection Size Side B
- 3/8 in
- Overall Length
- 1.6875 in
Description
Fitting, Str 3/8 Nptf M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.