Straight Fitting, NPTF, 3/8"
- Mfr # 9675
- Zoro # G711381235
product price:Â
$
25.55
/ea
Key Features
Fitting Side A Connection Type
NPTF
Fitting Side B Pipe Size
3/8 in
Compatible with Brand
Hydraulic Technologies USA
Fitting Side A Pipe Size
3/8 in
Fitting Side B Connection Type
NPSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9675
- Zoro #
- G711381235
- UPC #
- 662536210133
- Country of Origin
- United States
- Fitting Side A Connection Type
- NPTF
- Compatible with Brand
- Hydraulic Technologies USA
- Item
- Straight Fitting
- Fitting Side B Connection Type
- NPSM
- Compatible Product Type
- Digital Pressure Gauge
- Compatible Manufacturer Model Number
- 9042DG, 9042DG1500
Dimensions
- Fitting Side B Pipe Size
- 3/8 in
- Fitting Side A Pipe Size
- 3/8 in
Description
Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.