Zoro Homepage

Threaded Body Swing/Pull Clamp, 1.267 in L Stroke, 2400 lb Max Force, Single Acting Function

  • Mfr # 100893

  • Zoro # G809196567


product price: $1,272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100893
Zoro #
G809196567
UPC #
662536273879
Country of Origin
United States

Description

Power Team Swing/Pull Clamp, Threaded Body, 1.267 in Stroke Length, 2400 lb Maximum Force, Function: Single Acting, 90 deg Swivel, Right Hand Clockwise Swivel Direction, 7/16-20 UNF SAE-4 Port, 0.626 sq-in Effective Area Clamped, 0.74 cu-in Oil Capacity Clamped, 7.311 in Extended Height, 1-7/8-16 UN Body Thread, 5000 psi Pressure, 1/2-13 UNC x 7/8 in L Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.