Shop POWER TEAM
See all product information
Create Account
Vehicle Service Jacks, Steel, 22 ton
- Mfr # 9022B
- Zoro # G622784149
product price:Â
$
891.99
/ea
Free Shipping & Returns
Key Features
Stroke
4 1/2 in
Maximum Lift Height
13 9/16 in
Load Capacity
22 ton
Lifting Actuator
Manual Handle
Power Source - TS Only
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9022B
- Zoro #
- G622784149
- UPC #
- 662536364430
- Country of Origin
- Germany
- Stroke
- 4 1/2 in
- Load Capacity
- 22 ton
- Lifting Actuator
- Manual Handle
- Power Source - TS Only
- Mechanical
- Jack Type
- Bottle Jack
- Body Material
- Steel
- Item
- Vehicle Service Jacks
- Power Source
- Manual
Dimensions
- Maximum Lift Height
- 13 9/16 in
- Minimum Lift Height
- 7 1/8 in
Description
Vehicle Service Jacks, Jack Type Bottle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/8 in, Maximum Lift Height 13 9/16 in, Power Source Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.