Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 1.5V DC, 1,200 mAh

  • Mfr # PH-AAA-XP2

  • Zoro # G221829654


product price: $10.29
/pk 24, $0.43/ea
Sold in multiples of 6 for $61.74

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-AAA-XP2
Zoro #
G221829654
UPC #
602835917814
Country of Origin
China

Description

Battery, AAA, Capacity - Batteries 1,200 mAh, Standard Battery Series Power XP Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 68 Degrees F, Shelf Life 10 yr, Standards GB 8897.2 2012, IEC 60086-1 (2006-12) (Primary Batteries - Part 1), IEC 60086-2 (2006-12) (Primary Batteries - Part 2), IEC 60086-5 (2006-12) (Primary Batteries - Part 5), Diameter 0.4 in, Height 1.7 in, Overall Height 1.8 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.