Battery, 1.5V DC, 15,000 mAh
Mfr # PH-D-XP2
Zoro # G821829061
product price: $21.95
/pk 12, $1.83/eaSold in multiples of 6 for $131.70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-D-XP2
Zoro #
G821829061
UPC #
602835917913
Country of Origin
China
Description
Battery, D, Capacity - Batteries 15,000 mAh, Standard Battery Series Power XP Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 68 Degrees F, Shelf Life 10 yr, Standards GB 8897.2 2012, IEC 60086-1 (2006-12) (Primary Batteries - Part 1), IEC 60086-2 (2006-12) (Primary Batteries - Part 2), IEC 60086-5 (2006-12) (Primary Batteries - Part 5), Diameter 1.3 in, Height 2.4 in, Overall Height 2.4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.