Battery, 1.5V DC, 2,950 mAh
Mfr # PH-AA-XP2
Zoro # G621829193
product price: $10.75
/pk 24, $0.45/eaSold in multiples of 6 for $64.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-AA-XP2
Zoro #
G621829193
UPC #
602835917777
Country of Origin
China
Description
Battery, AA, Capacity - Batteries 2,950 mAh, Standard Battery Series Power XP Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 68 Degrees F, Shelf Life 10 yr, Standards GB 8897.2 2012, IEC 60086-1 (2006-12) (Primary Batteries - Part 1), IEC 60086-2 (2006-12) (Primary Batteries - Part 2), IEC 60086-5 (2006-12) (Primary Batteries - Part 5), Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.