Zoro Homepage

Battery, 1.5V DC, 8,400 mAh

  • Mfr # PH-C-XP2

  • Zoro # G221829517


product price: $19.15
/pk 12, $1.60/ea
Sold in multiples of 6 for $114.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-C-XP2
Zoro #
G221829517
UPC #
602835917883
Country of Origin
China

Description

Battery, C, Capacity - Batteries 8,400 mAh, Standard Battery Series Power XP Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 68 Degrees F, Shelf Life 10 yr, Standards GB 8897.2 2012, IEC 60086-1 (2006-12) (Primary Batteries - Part 1), IEC 60086-2 (2006-12) (Primary Batteries - Part 2), IEC 60086-5 (2006-12) (Primary Batteries - Part 5), Diameter 1 in, Height 1.9 in, Overall Height 2 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.