Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 9V DC, 580 mAh

  • Mfr # PH-9V-XP2

  • Zoro # G921829763


product price: $22.15
/pk 12, $1.85/ea
Sold in multiples of 6 for $132.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-9V-XP2
Zoro #
G921829763
UPC #
602835917852
Country of Origin
China

Description

Battery, 9V, Capacity - Batteries 580 mAh, Standard Battery Series Power XP Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 12, Max. Operating Temp. 68 Degrees F, Shelf Life 5 yr, Standards GB 8897.2 2012, IEC 60086-1 (2006-12) (Primary Batteries - Part 1), IEC 60086-2 (2006-12) (Primary Batteries - Part 2), Height 1.8 in, Width 1 in, Depth 0.7 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.