Zoro Homepage

BatteryPack, 4 Cell, 6 V, Saflok

  • Mfr # DL-5

  • Zoro # G3657157


product price: $4.45
/ea

Key Features

Fits Brand
Saflok
Battery Chemistry
Alkaline
Capacity - Batteries
2,900 mAh
Voltage - Batteries
6V DC
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-5
Zoro #
G3657157
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
2.2 in
Depth
0.6 in
Length
2.25"

Details

Fits Brand
Saflok
Battery Chemistry
Alkaline
Capacity - Batteries
2,900 mAh
Voltage - Batteries
6V DC
Item
Door Lock Battery Pack
Voltage
6
Battery Type
Alkaline
Battery Capacity
2450mAh
Terminal Type - Batteries
Wire Leads
Operating Temp.
0-130F
Cross-Reference
HTL-3, HTL-5, 885008, S7400-12, ELS5, 50800LB
Number of Cells - Battery
4
Battery Cross-Reference
50800LB, 885008, ELS5, HTL-3, HTL-5, S7400-12
Max. Operating Temp.
130 Degrees F
Shelf Life
5 yr
Standards
ANSI, CE, ISO9001, RoHS
Min. Operating Temp.
0 Degrees F
Fits Model
S7400-12

Description

Door Lock Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 2,900 mAh, Battery Cross-Reference 50800LB, 885008, ELS5, HTL-3, HTL-5, S7400-12, Fits Model S7400-12, Battery Chemistry Alkaline, Height 2 in, Width 2.2 in, Depth 0.6 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI, CE, ISO9001, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.