Zoro Homepage

Power XP Alkaline Battery, D 1.5V DC 12 PK

  • Mfr # PH-D-XP

  • Zoro # G5234732


product price: $16.59
/pk 12, $1.38/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
D
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-D-XP
Zoro #
G5234732
UPC #
-
Country of Origin
China

Dimensions

Battery Size
D

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
130 Degrees F
Standard Battery Series
Power XP

Description

Battery, D, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.