Headless Pins, 3/4"Dia X 4-3/8" Grooved
Mfr # 9202-0004
Zoro # G7825737
product price: $16.59
/eaKey Features
Pin Item
Headless Pin
System of Measurement
Inch
Pin Dia.
3/4 in
Overall Length
4 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9202-0004
Zoro #
G7825737
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/4 in
Overall Length
4 3/4 in
Details
Pin Item
Headless Pin
System of Measurement
Inch
Item
Headless Pins,3/4"Dia X 4-3/8" Grooved
Description
Headless Pins,3/4 In.Dia X 4-3/8 In. Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.