Headless Pins, 7/16"Dia X 13-1/2" Pin To
Mfr # 9202-0001
Zoro # G7827295
product price: $46.79
/eaKey Features
Pin Item
Headless Pin
System of Measurement
Inch
Pin Dia.
7/16 in
Overall Length
13 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9202-0001
Zoro #
G7827295
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
7/16 in
Overall Length
13 1/2 in
Details
Pin Item
Headless Pin
System of Measurement
Inch
Item
Headless Pins,7/16"Dia X 13-1/2" Pin To
Description
Headless Pins,7/16 In.Dia X 13-1/2 In. Pin To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.