Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relays, Relay, 4Pdt 120V Plugin

  • Mfr # 7141-0089

  • Zoro # G7827548


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
4PDT
Maximum Voltage Rating
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7141-0089
Zoro #
G7827548
UPC #
-
Country of Origin
United States

Details

Item
Overload Relay
Auxiliary Contact Form
4PDT
Maximum Voltage Rating
120 V

Description

Overload Relays,Relay,4Pdt 120V Plugin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.