Roll Pins, 3/8"Dia X 5/8" Dowel Pin
Mfr # 9572-0013
Zoro # G8082637
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
System of Measurement
Inch
Pin Diameter
3/8 in
Shank Length
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9572-0013
Zoro #
G8082637
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/8 in
Shank Length
5/8 in
Details
Item
Spring Pin
System of Measurement
Inch
Description
Roll Pins,3/8 In.Dia X 5/8 In. Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.