250-Gallon Insulated Steel IBC Tote/Tank Heater
Mfr # TH250
Zoro # G915555371
original price: $2,379.99 , new price: $2,141.99 , 10 percent off
new price: $2,141.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH250
Zoro #
G915555371
UPC #
-
Country of Origin
United States
Description
TH250: The 250 gallon 946 liters stainless steel IBC tote heater from Powerblanket offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote, keeping the contents protected and at the optimal temperature. The TH250 comes with an adjustable digital thermostat, so you can control the tote heaters temperature. The material of the heater is a durable and rugged vinyl shell, and can be safely used in temperatures as low as -40 F. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. It is also ETL certified to UL & CSA safety standards. Powerblanket TH250 250 Gallon Steel IBC Tote Heater:. Adjustable temperature from ambient to 145 F | 62 C ± 5 F / 3 C. Designed to be durable and weather resistant. Includes adjustable digital thermostatic controller. Safely heat and protect a wide variety of chemicals and materials. Provide an insulated full-wrap design. Deliver uniform heat to temperature sensitive products. Preserve expensive materials without scorching or burning. Provide easy access with a removable top. Prevent waste by maintaining consistent temperatures. ETL certified to UL/CSA/CE safety standards. Actual product flat dimensions 185.25-in L x 37-in H. Designed to fit a steel IBC tote with dimensions of 42-in L x 48-in W x 38.5-in H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.