Zoro Homepage

330-Gallon DEF Insulated IBC Tote/Tank Heater

  • Mfr # TH330D

  • Zoro # G515555306


original price: $4,285.99
9% off
new price: $3,895.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH330D
Zoro #
G515555306
UPC #
-
Country of Origin
United States

Description

PowerBlanket TH330D DEF IBC Tote Heating System. The PowerBlanket DEF IBC Tote Heating System is the answer to Diesel Exhaust Fluid DEF storage during winter. The patented heating system is designed with a rugged vinyl shell that protects and helps equipment warm even in temperatures as low as -40 degrees F. The tote comes with a preset internal thermostat to carefully regulate the temperature of the product. This PowerBlanket heater is easy to use. Simply fully enclose and heat the tote and pump housing unit included and store the DEF at optimal temperature. There is also convenient insulated access at the top and flap for the pump. Moreover, the system includes two extended pump rack brackets. Operating at 120V, the diesel exhaust fluid heater can deliver up to 12 amps and 1440 watts of heating power. This prevents overheating, scorching or burning. It is also water-resistant and safe for outdoor use. The product is ETL certified to UL & CSA safety standards. Operates on 120V. Power: 1,440 watts. Amperage: 12 amps. Includes pump housing unit. Two extended pump rack brackets. Insulated top & flap for easy access. Safe in temperatures as low as -40 F. Internal thermostat to regulate temperature. Uniform heating. Safe for outdoor use. Certified safe by ETL to UL, CSA & CE standards. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.