Zoro Homepage

55-Gallon Drum Honey Warming PRO Model Bee Blanket heater

  • Mfr # BB55PRO

  • Zoro # G512814093


product price: $1,166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB55PRO
Zoro #
G512814093
UPC #
-
Country of Origin
United States

Description

BB55PRO: The 55-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BB55PRO drum heater only requires 800 watts to power it. It is water resistant and can be used on poly and steel drums. Our Pro Series drum heaters come equipped with a digital thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or under heating your drum contents. If you're in the business of honey, then lend us an ear, because our Bee Blanket is going to answer some of the common problems you deal with in the honey industry. That's why Powerblanket has designed the Bee Blanket, a solution specific to the honey sector. The difference with the Powerblanket heating solution is that it maintains the same temperature as a hive. With our low-level internal thermostats, you don't have to worry about heating your honey too much. Adjustable temperature from ambient up to 145 F / 62 C ± 5 F / 3 C. Includes buckles & straps to secure tight fit. Three individual heat zones. Delivers safe, distributed heat to temperature sensitive honey. Preserve your honey without overheating or burning. Heats when and where it's needed. Adjustable digital thermostatic controller. Automatically adjusts to varying fluid levels. Insulated full wrap design making it ultra energy-efficient. Water-resistant and safe for outdoor use. Works on both poly and steel drums. Safely and effectively liquefies crystallized honey. Keeps your honey at hive temperatures so you don't lose nutrients. Prevent product waste by safely maintaining consistent temperatures. Targeted and distributed heat eliminates hot and cold spots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.