55-Gallon Insulated Drum Heater, Fixed 80 Degree F

  • Mfr # BH55RR-80

  • Zoro # G511899923


product price: $771.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH55RR-80
Zoro #
G511899923
UPC #
-
Country of Origin
United States

Description

BH55RR-80: 120 Volt - 400/800 Watts - Max Temperature Fixed 80 F ± 5 F. Powerblanket Rapid Ramp technology features an accelerated initial heat-up time which quickly raises the temperature of fluids to 80 F. Once the blanket achieves 80 F, it reduces power consumption to 400 Watts 3.33 Amps to maintain the preset 80 F temperature. Powerblanket BH55RR-80 drum heaters allow you to safely control the temperature of expensive chemicals and other fluids. Save time and money by protecting your products from freezing without the risk of overheating. We're proud to say that this model is ETL certified to UL/CSA/CE safety standards, giving you the ultimate peace of mind knowing you've ordered the safest and most efficient drum and barrel heater on the market!. Powerblanket BH55RR-80 55 Gallon Rapid Ramp RR Drum Heaters - Barrel Heaters:. Quickly heat materials to a preset 80 degrees F | 26 degrees C ± 5 degrees F / 3 degrees C. Are safe to use on poly drums. Provide an insulated full-wrap design. Deliver uniform heat to temperature sensitive products. Preserve expensive materials without scorching or burning . Prevent waste by maintaining consistent temperatures. ETL certified to UL/CSA/CE safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.