Zoro Homepage

55-Gallon Insulated PRO Model Drum Heater, 240V

  • Mfr # BH55PRO-240V

  • Zoro # G211901056


product price: $1,185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH55PRO-240V
Zoro #
G211901056
UPC #
-
Country of Origin
United States

Description

BH55PRO-240V: The 55-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH55PRO-240V drum heater only requires 800 watts to power it. It is water resistant, and can be used on poly and steel drums. Our Pro Series drum heaters come equipped with a digital thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or under heating your drum contents. With the Pro Series you can go anywhere from ambient temperature up to approximately 145 F / 63 C. The BH55PRO-240V drum heater is very easy to install and is competitively priced. We're proud to say that our BH55PRO-240V model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 55-gallon drum heater on the market!. Powerblanket BH55PRO-240V 55 Gallon Drum Heating Blanket w/Adjustable Digital Thermostat - 240 Volt. Adjustable temperature from ambient up to 145 F / 62 C ± 5 F / 3 C. Includes buckles & straps to secure tight fit. Three individual heat zones. Heats when and where it's needed. Adjustable digital thermostatic controller. Automatically adjusts to varying fluid levels. Delivers safe, distributed heat to temperature sensitive materials. Preserve expensive materials without overheating or burning . Insulated full wrap design making it ultra energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Targeted and distributed heat eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.