Zoro Homepage

Bee Blanket Drum Heater, 120V

  • Mfr # BB55PRO

  • Zoro # G722579157


product price: $1,177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB55PRO
Zoro #
G722579157
UPC #
814491015579
Country of Origin
United States

Description

Bee Blanket Drum Heater, Current Rating 6.67 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 155 Degrees F, Operating Voltage 115V AC, Watt Density 0.27 W/sq in, Watts 800 W, Controller Type Digital, Drum Diameter - Maximum 23 5/16 in, Drum Diameter - Minimum 23 5/16 in, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.