Zoro Homepage

Bucket Heater, 42 in L, 120V

  • Mfr # BH05RR

  • Zoro # G922579209


product price: $437.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH05RR
Zoro #
G922579209
UPC #
814491010925
Country of Origin
United States

Description

Bucket Heater, Current Rating 1 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Plastic, Metal, For Container Type Pails, Thermostat Temperature -Maximum 110 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 0.16 W/sq in, Watts 120 W, Drum Diameter - Maximum 11 13/16 in, Drum Diameter - Minimum 11 13/16 in, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.