Shop POWERBLANKET
See all product information
Create Account
Controller
- Mfr # GHT2002J-FS
- Zoro # G523353116
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Voltage
120V AC
Product Type
Thermostat Controller
Compatible Voltage
120 V AC, 208 V AC, 240 V AC
Max Amperage
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHT2002J-FS
- Zoro #
- G523353116
- UPC #
- 814491012356
- Country of Origin
- United States
- Voltage
- 120V AC
- Product Type
- Thermostat Controller
- Item
- Thermostat Controller
- Compatible Voltage
- 120 V AC, 208 V AC, 240 V AC
- Max Amperage
- 15 A
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Thermostat Controller, Compatible Voltage 120 V AC, 208 V AC, 240 V AC, Manufacturers Warranty Length 1 yr, Max Amperage 15 A, Product Type Thermostat Controller, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.