Drum Heater, 54 in L, 120V
Mfr # BH15RR
Zoro # G422579174
product price: $546.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH15RR
Zoro #
G422579174
UPC #
814491010901
Country of Origin
United States
Description
Drum Heater, Current Rating 2.67 A, Environment Indoor, Outdoor, For Container Capacity 15 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 110 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 0.24 W/sq in, Watts 320 W, Drum Diameter - Maximum 14 1/2 in, Drum Diameter - Minimum 14 1/2 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.