Drum Heater, 72 in L, 120V
Mfr # BH30PRO
Zoro # G922579070
product price: $1,045.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH30PRO
Zoro #
G922579070
UPC #
814491010895
Country of Origin
United States
Description
Drum Heater, Current Rating 6 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 155 Degrees F, Operating Voltage 115V AC, Watt Density 0.31 W/sq in, Watts 720 W, Controller Type Digital, Drum Diameter - Maximum 20 in, Drum Diameter - Minimum 20 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.