Zoro Homepage

Drum Heater, 72 in L, 240V

  • Mfr # BH30PRO-240V

  • Zoro # G122579085


product price: $1,129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH30PRO-240V
Zoro #
G122579085
UPC #
814491017832
Country of Origin
United States

Description

Drum Heater, Current Rating 6 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 155 Degrees F, Operating Voltage 230V AC, Watt Density 0.31 W/sq in, Watts 720 W, Controller Type Digital, Drum Diameter - Maximum 20 in, Drum Diameter - Minimum 20 in, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.