Flux Wrap Cooling Jacket System w/ Insulation Wrap, Tubing & Connectors for 30 Gallon Drum

  • Mfr # FLUX30

  • Zoro # G708621740


product price:  $1,788.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUX30
Zoro #
G708621740
UPC #
814491016736
Country of Origin
United States

Description

Flux wrap cooling jacket system w/insulation wrap, tubing & connectors - 30 gallon drum flux wrap by north slope chillers 30-gallon flux wrap jacket w/additional insulation wrap. Flux wrap products make it easy and cost-effective to cool various applications like industrial products, food products, chemicals, spray foam, coatings, adhesives, fermentation systems, manufacturing materials, construction materials, electric motors, etc. Flux wrap can chill a wide range of materials in buckets, drums, ibc totes, tanks and all manner of vessels even when a heat exchanger is not currently present. Flux wraps allow chilling to be applied to many vessels that were previously not able to be chilled or in situations that previously were not financially feasible. Then simply change the temperature of the fluid, and you have an effective medium for heating. Flux wrap is a versatile fluid temperature control solution. Wrap the cooling jacket around your 30-gallon drum, connect the hoses on the cooling jacket to the inlet valve on your industrial chiller. Wrap the white vinyl 1/2 inch insulation blanket around the flux wrap when operating to help with performance. Plug your industrial chiller in and chill your application, that is all there is to it. The chiller circulates the hot or cold fluid through the flux wrap jacket and either warms or cools the contents of your 30-gallon drum container. With a flux wrap jacket, you can efficiently regulate temperature-sensitive material under both regular and hot conditions. key features offers full coverage cooling of your 30-gallon drum or barrel. proprietary multi-channel fluid path allows maximum flow with minimal pressure. elastic strap design ensures good thermal conductivity between the flux wrap jacket and your bucket. flux wrap jacket conforms to your 5-gallon bucket to maintain thermal contact over uneven surfaces. includes insulated wrap for thermal co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.