Gas Cylinder Warmer
- Mfr # GCW420
- Zoro # G823354516
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Key Features
For Container Type
Gas Propane Tank
Thermostat Temperature -Minimum
90 Degrees F
For Container Material Type
Metal
Standards
CE, CSA, ETL, UL
Heater Height
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCW420
- Zoro #
- G823354516
- UPC #
- 814491010680
- Country of Origin
- United States
Dimensions
- Heater Height
- 53 in
- Heater Length
- 104 in
Details
- For Container Type
- Gas Propane Tank
- Thermostat Temperature -Minimum
- 90 Degrees F
- For Container Material Type
- Metal
- Standards
- CE, CSA, ETL, UL
- Closure Method
- Strap
- Current Rating
- 8 A
- Operating Voltage
- 115V AC
- Watts
- 960 W
- Item
- Gas Cylinder Warmer
- For Container Capacity
- 420 lb
- Operating Temperature - Minimum
- -20 Degrees F
- Environment
- Indoor, Outdoor
- IP Rating
- Not Rated
- Thermostat Temperature -Maximum
- 90 Degrees F
- Watt Density
- 0.6 W/sq in
Description
Gas Cylinder Warmer, Current Rating 8 A, Environment Indoor, Outdoor, For Container Capacity 420 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 0.6 W/sq in, Watts 960 W, Closure Method Strap, Heater Height 53 in, Heater Length 104 in, IP Rating Not Rated, Operating Temperature - Minimum -20 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.