Shop POWERBLANKET
See all product information
Create Account
Gas Cylinder Warmer
- Mfr # PBL1K
- Zoro # G523356452
product price:Â
$
1,098.99
/ea
Free Shipping & Returns
Key Features
Heater Height
41 1/2 in
For Container Type
Gas Propane Tank
Heater Exterior Material
Vinyl
Features
Eliminate Unnecessary Cylinder Refills in Cold Weather, Increase Flow Rate Performance and Efficiency of Gas Cylinders, Provide an Insulated Full-Wrap Design, Optimizing Gas and Material Usage
Fits Chest Size
Eliminate Unnecessary Cylinder Refills in Cold Weather, Increase Flow Rate Performance and Efficiency of Gas Cylinders, Provide an Insulated Full-Wrap Design, Optimizing Gas and Material Usage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBL1K
- Zoro #
- G523356452
- UPC #
- 814491016682
- Country of Origin
- United States
Dimensions
- Heater Height
- 41 1/2 in
- Fits Chest Size
- Eliminate Unnecessary Cylinder Refills in Cold Weather, Increase Flow Rate Performance and Efficiency of Gas Cylinders, Provide an Insulated Full-Wrap Design, Optimizing Gas and Material Usage
Details
- For Container Type
- Gas Propane Tank
- Heater Exterior Material
- Vinyl
- Features
- Eliminate Unnecessary Cylinder Refills in Cold Weather, Increase Flow Rate Performance and Efficiency of Gas Cylinders, Provide an Insulated Full-Wrap Design, Optimizing Gas and Material Usage
Description
Gas Cylinder Warmer, Current Rating 12 A, Environment Indoor, Outdoor, For Container Capacity 1,000 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 100 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 0.35 W/sq in, Watts 1,440 W, Closure Method Strap, Electrical Connection Type 5-15P Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.