Gas Cylinder Warmer
- Mfr # PBL420
- Zoro # G823361668
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Closure Method
Strap
For Container Capacity
420 lb
For Container Material Type
Metal
Watts
400 W
Thermostat Temperature -Minimum
90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBL420
- Zoro #
- G823361668
- UPC #
- 814491012233
- Country of Origin
- United States
Dimensions
- Heater Length
- 100 1/2 in
- Heater Height
- 18 1/2 in
Details
- Closure Method
- Strap
- For Container Capacity
- 420 lb
- For Container Material Type
- Metal
- Watts
- 400 W
- Thermostat Temperature -Minimum
- 90 Degrees F
- IP Rating
- Not Rated
- Watt Density
- 2.3 W/sq in
- For Container Type
- Gas Propane Tank
- Operating Voltage
- 115V AC
- Standards
- CE, CSA, ETL, UL
- Item
- Gas Cylinder Warmer
- Current Rating
- 3.33 A
- Environment
- Indoor, Outdoor
- Thermostat Temperature -Maximum
- 90 Degrees F
Description
Gas Cylinder Warmer, Current Rating 3.33 A, Environment Indoor, Outdoor, For Container Capacity 420 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 2.3 W/sq in, Watts 400 W, Closure Method Strap, Heater Height 18 1/2 in, Heater Length 100 1/2 in, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.