Shop POWERBLANKET
See all product information
Create Account
Ground Thaw Blanket
- Mfr # EH0304
- Zoro # G523361425
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Current (A)
3.33 A
Wattage Output
400 W
Heated Area Width
3 ft
Resistance Properties
Water-Resistant
Mat Product Type
Ground Thawing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH0304
- Zoro #
- G523361425
- UPC #
- 814491016125
- Country of Origin
- United States
- Current (A)
- 3.33 A
- Wattage Output
- 400 W
- Resistance Properties
- Water-Resistant
- Mat Product Type
- Ground Thawing
- Color
- Black
- Indoor/Outdoor
- Outdoor
- Surface Material
- Vinyl
- Standards
- CE, CSA, ETL, UL
- Item
- Ground Thaw Blanket
- Voltage
- 120V AC
- For Surface Type
- Construction Areas, Roofs, Walkways
- Snow Melt Rate
- 12 to 18 in/24 hr
- Features
- Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in
- Wire Color
- Black
Dimensions
- Heated Area Width
- 3 ft
- Thickness
- 5/8 in
- Manufacturers Warranty Length
- 1 yr
- Heated Area Length
- 4 ft
- Length
- 5 ft
- Width
- 4 ft
- Fits Chest Size
- Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in
Description
Ground Thaw Blanket, Color Black, Current (A) 3.33 A, Features Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in, For Surface Type Construction Areas, Roofs, Walkways, Heated Area Length 4 ft, Heated Area Width 3 ft, Indoor/Outdoor Outdoor, Length 5 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Ground Thawing, Resistance Properties Water-Resistant, Snow Melt Rate 12 to 18 in/24 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.