Ground Thaw Blanket
- Mfr # EH0325
- Zoro # G223353256
product price:Â
$
2,398.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Resistance Properties
Water-Resistant
For Surface Type
Construction Areas, Roofs, Walkways
Surface Material
Vinyl
Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH0325
- Zoro #
- G223353256
- UPC #
- 814491016408
- Country of Origin
- United States
- Resistance Properties
- Water-Resistant
- For Surface Type
- Construction Areas, Roofs, Walkways
- Surface Material
- Vinyl
- Item
- Ground Thaw Blanket
- Features
- Compatible with Both Standard and Xtreme Models, Design for Long-Term use in Challenging Environments
- Voltage
- 120V AC
- Standards
- CE, CSA, ETL, UL
- Mat Product Type
- Ground Thawing
- Indoor/Outdoor
- Outdoor
- Current (A)
- 22.9 A
- Wattage Output
- 2750 W
- Color
- Black
- Wire Color
- Black
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Width
- 4 ft
- Thickness
- 5/8 in
- Heated Area Width
- 3 ft
- Length
- 26 ft
- Heated Area Length
- 25 ft
- Fits Chest Size
- Compatible with Both Standard and Xtreme Models, Design for Long-Term use in Challenging Environments
Description
Ground Thaw Blanket, Color Black, Current (A) 22.9 A, Features Compatible with Both Standard and Xtreme Models, Design for Long-Term use in Challenging Environments, For Surface Type Construction Areas, Roofs, Walkways, Heated Area Length 25 ft, Heated Area Width 3 ft, Indoor/Outdoor Outdoor, Length 26 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Ground Thawing, Resistance Properties Water-Resistant, Standards CE, CSA, ETL, UL, Surface Material Vinyl, Thickness 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.