Zoro Homepage

Hazardous Location Tote Heater, 48 in L

  • Mfr # TH275-CID2T4

  • Zoro # G522579104


product price: $4,038.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH275-CID2T4
Zoro #
G522579104
UPC #
814491017030
Country of Origin
United States

Description

Hazardous Location Tote Heater, Current Rating 12 A, Environment Indoor, Outdoor, For Container Capacity 275 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 132 Degrees F, Thermostat Temperature -Minimum 112 Degrees F, Operating Voltage 115V AC, Watt Density 0.17 W/sq in, Watts 1,440 W, Electrical Connection Type 5-15P Plug, Features Cinch Straps to Secure Tight Fit, Insulated Full-Wrap Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.