
Insulated 420-lb Gas Propane Tank Heater
Mfr # GCW420
Zoro # G912928086
original price: $1,300.99
9% off
new price: $1,170.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCW420
Zoro #
G912928086
UPC #
-
Country of Origin
United States
Description
Powerblanket's GCW420 is an industry-leading, full-coverage industrial heating blanket specifically designed for 420 lb gas cylinder tanks. The cylinder heater runs at 120 volts, 960 watts, and 8 amp. Powerblanket has changed the conventional method of transferring heat to gas cylinders. This revolutionary design optimizes container pressure and increases cylinder efficiency. It heats the cylinder to a preset, reliable temperature of 90 degrees F / 32 degrees C ± 10 degrees F / 5 degrees C. And it's certified by ETL to UL & CSA safety standards. Powerblanket GCW420 420-Pound Gas Cylinder Heater. Quickly heats cylinder to a preset 90 degrees F / 32 degrees C ± 10 degrees F/5 degrees C. Provide an insulated full-wrap design. Increase flow rate performance and efficiency of gas cylinders . Saves money by optimizing gas and material usage. Eliminate unnecessary cylinder refills in cold weather. Certified to UL / CSA / CE safety standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.