Zoro Homepage

Lite Bulk Material Warmer, Portable Job-Site Pallet Heater, 54 Cu. Ft.

  • Mfr # PBLHB54-800

  • Zoro # G312538441


original price: $1,941.99
9% off
new price: $1,747.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLHB54-800
Zoro #
G312538441
UPC #
-
Country of Origin
United States

Description

PBLHB54-800: 120 Volt - 800 Watt - 6.67 Amps. Powerblanket Lite PBLHB54-800 bulk material hot boxes come standard with an internal preset fixed thermostat. The PBLHB54-800 is fully insulated so it retains heat in extreme weather conditions. Save time and money by protecting your products from freezing without the risk of overheating. Heats pallets of bulk materials. Works for pallets and has heated dimensions of 40-in X 48-in x 48'' Whether you need a means for protecting temperature-sensitive materials in storage, or you need a heating solution for onsite temperature maintenance, the Powerblanket Hot Box is the answer for you. This versatile heating solution accommodates remote-location use, job site heating, the transporting of temperature sensitive material, and much more. This product is ETL certified to UL/CSA/CE safety standards. Powerblanket has changed the conventional method of transferring heat to temperature sensitive materials. The revolutionary design of Powerblanket Hot Boxes provides heat to all materials stored inside. Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly; chemicals, industrial products, and temperature sensitive materials will last longer, be easier to use and be more effective. In turn, this saves time, hassle, and money. Powerblanket Lite PBLHB54-800 Bulk Material Hot Box Heater. Maintains an internal temperature as high as of 110 F / 43 C ± 5 F / 3 C. Provides an insulated full-wrap design. Delivers uniform heat to temperature sensitive materials & products. Offers quick and easy assembly for portability and storage. Localize heat and save money by not heating a warehouse or building. Preserve expensive materials without scorching or burning. Prevent waste by maintaining consistent temperatures. Is a great solution for palletized products: paint, caulk, resins and epoxies, etc. Features top and side access doors. 6 foot power cord. Custom sizes available upon request. 800 Watts. Heated Dimensions = 54 cubic feet or 40-in x 48-in x 48'' Certified by ETL to UL, CSA & CE safety standards .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.