Lite Drum Heater, 82 in L

  • Mfr # PBL55F

  • Zoro # G922579193


product price:  $488.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBL55F
Zoro #
G922579193
UPC #
814491012219
Country of Origin
United States

Description

Powerblanket Lite Drum Heater, Current Rating 3.33 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 155 Degrees F, Thermostat Temperature -Minimum 135 Degrees F, Operating Voltage 115V AC, Watt Density 0.14 W/sq in, Watts 400 W, Drum Diameter - Maximum 23 5/16 in, Drum Diameter - Minimum 23 5/16 in, Electrical Connection Type 5-15P Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.