
Lite Insulated 100-lb Gas Propane Tank Heater
Mfr # PBL100
Zoro # G612928195
product price: $395.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBL100
Zoro #
G612928195
UPC #
-
Country of Origin
United States
Description
PBL100: The PBL100 is an insulated band-style cylinder heater specifically designed to fit a 100 pound gas cylinder. The heater is built for use with 120 volts AC, drawing 2.33 amps thus producing 280 watts. It has a preset thermostat set for 90 F / 32 C ± 10 F / 5 C. The PBL100 band style cylinder heaters allow you to draw propane at increased rates in cold weather conditions versus an unheated cylinder. You can run one band or add a second one further up the cylinder to improve the performance of the gas delivery system even more. This innovative heat-spreading technology insulates, protects and maintains heat to help you keep your pressure up and reduce the frequency of cylinder refills. And it's certified by ETL to UL & CSA safety standards. Features:. Quickly heats cylinder to a preset 90 F / 32 C ± 10 F/5 C. Provide an insulated full-wrap design. Saves money by optimizing gas and material usage. Eliminate unnecessary cylinder refills in cold weather. Certified to UL/CSA/CE standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.