Shop POWERBLANKET
Create Account
Lite Insulated 20-lb Gas Propane Tank Heater, Fits 20, 30, & 40lb Gas Tanks
- Mfr # PBL20
- Zoro # G815555693
product price:
$
325.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBL20
- Zoro #
- G815555693
- UPC #
- -
- Country of Origin
- United States
Description
PBL20: The PBL20 is an insulated band-style cylinder heater specifically designed to fit three different common gas cylinders. It can be used on standard 20, 30 or 40 pound gas cylinders. You can use one heater on the 20 or 30 pound cylinders and either one or two on the 40 pound. The heater is built for use with 120 volts AC, drawing 1 amp thus producing 120 watts. It has a preset thermostat set for 90 F / 32 C ± 10 F / 5 C. The PBL20 band style cylinder heaters allow you to draw propane at increased rates in cold weather conditions versus an unheated cylinder. This innovative heat-spreading technology insulates, protects and maintains heat to help you keep your pressure up and reduce the frequency of cylinder refills. And it's certified by ETL to UL & CSA safety standards. Features:. Quickly heats cylinder to a preset 90 F / 32 C ± 10 F/5 C. Provide an insulated full-wrap design. Saves money by optimizing gas and material usage. Eliminate unnecessary cylinder refills in cold weather. Certified to UL/CSA/CE standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.