Shop BRISKHEAT

Extra Heavy Duty 120V, Metal

  • Mfr # DHCH13
  • Zoro # G224486762

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Drum Diameter - Maximum
19 5/8 in
Watt Density
5 W/sq in
Insulation Material
Fiberglass
Environment
Indoor, Outdoor
Controller Type
Analog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DHCH13
Zoro #
G224486762
UPC #
-
Country of Origin
United States

Dimensions

Drum Diameter - Maximum
19 5/8 in
Power Cord Length
6 ft
Drum Diameter - Minimum
18 5/8 in
Heater Length
58 1/2 in
Heater Height
4 in
Fits Chest Size
Heavy-Duty, Plug and Play

Details

Watt Density
5 W/sq in
Insulation Material
Fiberglass
Environment
Indoor, Outdoor
Controller Type
Analog
Thermostat Temperature -Maximum
425 Degrees F
Heater Exterior Material
Silicone Rubber
Includes
6 ft Cord with NEMA 5-15 Plug
Electrical Connection Type
5-15P Plug
For Container Capacity
30 gal
Closure Method
Expandable Spring
Thermostat Temperature -Minimum
50 Degrees F
Operating Temperature - Maximum
450 Degrees F
Watts
1,000 W
Current Rating
4.17 A
Application
Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
Item
Drum Heater
Features
Heavy-Duty, Plug and Play
For Container Material Type
Metal
IP Rating
IP54
Operating Voltage
115V AC
Standards
cCSAus, CE, cURus, REACH, RoHS
Operating Temperature - Minimum
-60 Degrees F

Description

Drum Heater, Current Rating 4.17 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Metal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 1,000 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 19 5/8 in, Drum Diameter - Minimum 18 5/8 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.