Lite Insulated Pail Heating Blanket For 1 Gal Pail, 85F Fixed Temp, 120V

  • Mfr # PBL1G

  • Zoro # G508424787


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL1G
Zoro #
G508424787
UPC #
814491012325
Country of Origin
United States

Description

Pbl1g: the pbl1g is an insulated a band-style pail heater specifically designed to fit a 6.5 diameter 1 gallon pail. The heater operates on 120 volts ac drawing 0.38 amps and delivering, 45 watts. It has a preset thermostat set for 75 f / 24 c 10 f / 5 c. The pbl1g band-style pail heaters allow you to safely control the temperature of expensive chemicals and other fluids; it delivers a barrier of uniform directional heat where it's needed most preventing fluids from freezing and maintaining optimal temperatures. This innovative heat-spreading technology insulates, protects and maintains heat in a wide variety of applications. And it's certified by etl to ul & csa safety standards. features: quickly heat materials to a preset 75 f / 32 c 10 f/5 c provide an insulated full-wrap design deliver uniform heat to temperature sensitive products preserve expensive materials without scorching or burning prevent waste by maintaining consistent temperatures certified to ul/csa/ce standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.