Powerblanket Lite Bucket Heater, 120V
Mfr # PBL1G
Zoro # G622579103
product price: $185.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBL1G
Zoro #
G622579103
UPC #
814491012325
Country of Origin
United States
Description
Powerblanket Lite Bucket Heater, Current Rating 0.38 A, Environment Indoor, Outdoor, For Container Capacity 1 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 110 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 0.17 W/sq in, Watts 45 W, Drum Diameter - Maximum 6 1/2 in, Drum Diameter - Minimum 6 1/2 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.