Zoro Homepage

Powerblanket Lite Drum Heater, 120V

  • Mfr # PBL55

  • Zoro # G422579204


product price: $381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL55
Zoro #
G422579204
UPC #
814491012202
Country of Origin
United States

Description

Powerblanket Lite Drum Heater, Current Rating 2 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Plastic, Metal, For Container Type Drums, Thermostat Temperature -Maximum 155 Degrees F, Thermostat Temperature -Minimum 135 Degrees F, Operating Voltage 115V AC, Watt Density 0.27 W/sq in, Watts 240 W, Drum Diameter - Maximum 23 5/16 in, Drum Diameter - Minimum 23 5/16 in, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.