Roofer Hot Box Portable Job-Site Heater, 48'' x 48'' x 66''

  • Mfr # HB88ROOF

  • Zoro # G812316716


product price: $4,993.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88ROOF
Zoro #
G812316716
UPC #
-
Country of Origin
United States

Description

HB88ROOF: 120 Volt - 1440 Watt - 12 Amps. The Powerblanket HB88ROOF Roofers Hot Box heater comes standard with an internal preset fixed thermostat which maintains an internal maximum temperature as high as 120 F. The HB88ROOF is fully insulated so it retains heat in extreme weather conditions. Save time and money by protecting your roofing shingles, adhesives, equipment, and materials from freezing without the risk of overheating. Heats pallets of shingles or roofing materials all at once. Works great for heating pallets of bulk material with heated dimensions of 48-inL X 48-inW x 66-inH. Whether you need a means for protecting temperature-sensitive materials in storage, or you need a heating solution for onsite temperature maintenance, the Powerblanket Roofers Hot Box is the answer for you. . Go ahead and put your compressor, adhesives, shingles and all other roofing equipment inside, it has the room for it and this Roofers Hot Box will keep them nice and toasty. We redesigned our HB64ROOF smaller Roofer Hot Box model and made it taller to specifically fit the height of larger roofing equipment like the InvertaPress 4000 adhesive and coatings two part viscosity control roofing equipment. This versatile heating solution accommodates remote-location use, job site heating, the transporting of temperature sensitive material, and much more. This Powerblanket product is ETL certified to UL/CSA/CE safety standards. Powerblanket has changed the conventional method of transferring heat to temperature-sensitive materials. The revolutionary design of Powerblanket Hot Boxes provides heat to all materials stored inside. Powerblanket products provide a maintenance-free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly; chemicals, industrial products, and temperature-sensitive materials will last longer, be easier to use and be more effective. In turn, this saves time, hassle, and money. Powerblanket HB88ROOF Bulk Material Warmer - Roofers Hot Box Heater. Maintains an internal temperature as high as of 120 F / 43 C ± 5 F / 3 C. Provides an insulated full-wrap design. Delivers uniform heat to temperature sensitive materials & products. Offers quick and easy assembly for portability and storage. Localize heat and save money by not heating a warehouse or building. Preserve expensive materials without scorching or burning. Prevent waste by maintaining consistent temperatures. Includes an internal fixed thermostat for

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.