Zoro Homepage

Tote Heater, 48 in L, 120V

  • Mfr # TH275DG

  • Zoro # G322579151


product price: $3,437.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH275DG
Zoro #
G322579151
UPC #
814491011519
Country of Origin
United States

Description

Tote Heater, Current Rating 10 A, Environment Indoor, Outdoor, For Container Capacity 275 gal, For Container Material Type Plastic, Metal, For Container Type Diesel Exhaust Fluid IBC Totes, Thermostat Temperature -Maximum 80 Degrees F, Operating Voltage 115V AC, Watt Density 0.75 W/sq in, Watts 2,400 W, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.