Zoro Homepage

Tote Heater, 48 in L, 240V

  • Mfr # TH350-240V

  • Zoro # G622579066


product price: $3,172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH350-240V
Zoro #
G622579066
UPC #
814491012929
Country of Origin
United States

Description

Tote Heater, Current Rating 12 A, Environment Indoor, Outdoor, For Container Capacity 350 gal, For Container Material Type Plastic, Metal, For Container Type IBC Totes, Thermostat Temperature -Maximum 155 Degrees F, Operating Voltage 230V AC, Watt Density 0.13 W/sq in, Watts 1,440 W, Controller Type Digital, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.